Dandux Heavy Duty Plastic Box Truck, 12 Bushel, White
|
Questions & Answers (0)
Product Description
Seamless molded polyethylene will not leak and has smooth walls and corners for easy cleaning. 0.225" wall thickness for superior durablility. Step wall design offers great sidewall strength to prevent bulging. Trucks nest when empty to save space. Powder coated steel chassis offers greater load capacity. 2 swivel, 2 rigid rubber casters for smooth rolling. Limited 1 year warranty.
PRICE
$509.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 28 in |
| Height | 34 in |
| Inside Height | 28 in |
| Weight Capacity | 660 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Plastic Bulk Box Truck |
| Color | White |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 12 bu |
| Material | Plastic |
| Manufacturers Part Number | 51116012N-4S |
| Duty | Medium Duty |
| Base Material | Steel |
| Brand | Dandux |
Warranty
| Warranty | 1 yr |