Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226550

MPN #: 52293

Vollrath® Plastic Rack Dolly Handle Only, 52293

Product Description
Vollrath, Plastic Rack Dolly Handle Only, 52293

Features:
  • Provides smooth, safe transport for all full-size racks
  • Specialized formulation of polypropylene designed to resist rust and corrosion and withstand elevated temperatures
  • Available in two configurations using 3" (7.6 cm) non-marking wheels
  • Optional removable, carbon steel, chrome-plated 27" (68.6 cm) handle
  • Optional black ABS plastic insert catches drainage when transporting wet racks
  • Insert also serves as cover to keep dust off stacked compartment racks
  • Overall height: w/Handle 33" (83.8 cm); Dolly only: 6 11/16" (17 cm)
  • Weight capacity: 200 lbs. (90 kg)
  • Handle and insert/cover sold separately
PRICE
$80.95

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height27 in

Product Details

Manufacturers Part Number52293
SymbolsMade in USA
Package Quantity1
DescriptionPlastic Rack Dolly Handle Only
BrandVollrath