Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226552

MPN #: 52290

Vollrath® Plastic Rack Dolly W/ Swivel Casters, 52290, 20" X 20", 200 Lb. Capacity

Product Description
Vollrath, Plastic Rack Dolly W/ Swivel Casters, 52290, 20" X 20", 200 Lb. Capacity

Features:
  • Provides smooth, safe transport for all full-size racks
  • Specialized formulation of polypropylene designed to resist rust and corrosion and withstand elevated temperatures
  • Available in two configurations using 3" (7.6 cm) non-marking wheels
  • Optional removable, carbon steel, chrome-plated 27" (68.6 cm) handle
  • Optional black ABS plastic insert catches drainage when transporting wet racks
  • Insert also serves as cover to keep dust off stacked compartment racks
  • Overall height: w/Handle 33" (83.8 cm); Dolly only: 6 11/16" (17 cm)
  • Weight capacity: 200 lbs. (90 kg)
  • Handle and insert/cover sold separately
PRICE
$209.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Height6-11/16 in
Dimensions20 x 20 in

Product Details

Package Quantity1
DescriptionPlastic Rack Dolly
ColorWhite
Manufacturers Part Number52290
Caster Type4 Swivel Casters
SymbolsMade in USA
BrandVollrath