New Age Industrial Heavy Duty Bulk Sheet Pan Dolly, 500 lb. Capacity, 73"H, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Revolutionize your high-volume baking and food preparation with the New Age Industrial 50112 Heavy Duty Aluminum Bulk Sheet Pan Dolly. This powerhouse dolly is engineered to efficiently transport up to 140 standard 26" x 18" full-size sheet pans, making it an indispensable tool for large-scale bakeries, commissaries, and commercial kitchens. Crafted from all-welded aluminum construction, it delivers exceptional durability, rust, and corrosion resistance, backed by a lifetime guarantee. Designed for rigorous daily use, its 500 lb. weight capacity ensures it can handle your heaviest loads with ease. Maneuverability is effortless thanks to its dual handles and four robust 8" "Mega Duty" plate type platform swivel casters, allowing for smooth navigation even when fully loaded. With its towering capacity and sturdy build, the 50112 is built to optimize your workflow and withstand the demands of any busy operation. Proudly Made in the USA. Color: Silvery White/Dull Gray
PRICE
$1,375.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-3/4 in |
| Depth | 28-1/2 in |
| Height | 73 in |
| Weight Capacity | 500 lbs |
| Dimensions | 27-3/4"W x 28-1/2"D x 73"H in |
Product Details
| Type | Pan Dolly |
| Color | Silver |
| Caster Type | 4 Swivel |
| Casters | 8" |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 50112 |
| Brand | New Age Industrial |