US Cargo Control Heavy-Duty Endless Ratchet Strap, 2" x 20', Olive Drab
Write a Review
|
Questions & Answers (0)
Product Description
This 2" x 20' Endless Loop Military Ratchet Strap Tie Down is designed without end hardware, so the webbing wraps around your load and feeds back through the ratchet to create a tight, reliable hold. Built to military specifications, it meets the demanding standards required for defense and government cargo applications. Constructed from durable polyester webbing, this strap resists abrasion, UV exposure, and moisture for long-lasting performance across a wide range of securement tasks.
PRICE
$19.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 2 in |
| Weight | 3 lbs |
| Ultimate Load Strength Weight Capacity | 10000 lbs |
| Working Load Weight Limit | 3333 lbs |
Product Details
| Type | Endless Ratchet Straps |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Olive Drab |
| Manufacturers Part Number | 5420FE-OD |
| Brand | US Cargo Control |
| End Fitting | Endless |