Heavy Duty Fire Hose Reel - 1-1/2 In. Diameter - 100 Ft Capacity - Steel
Write a Review
|
Questions & Answers (0)
Product Description
Moon American, Heavy Duty Fire Hose Reel, 1430-3, 1-1/2" Diameter, 100 Ft Capacity, Steel
For the storage of 1-1/2" or 2-1/2" single-jacket hose. Reels furnished with wall brackets. Extra charge for pipe clamps. Steel red enamel finish.
For the storage of 1-1/2" or 2-1/2" single-jacket hose. Reels furnished with wall brackets. Extra charge for pipe clamps. Steel red enamel finish.
PRICE
$289.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Wheel Diameter | 24 in |
| Hose Length | 100 ft |
| Diameter | 1-1/2 in |
| Hub Width | 6-1/4 |
Product Details
| Color | Red |
| For Use With | Single Jacket Hose |
| Style | Heavy Duty |
| Includes | Wall Bracket |
| Material | Steel |
| Description | Hose Reel |
| Manufacturers Part Number | 1430-3 |
| Brand | Moon American |