Moon American, Fire Hose Hump Rack Cover, 137-2, 30" X 25" X 6", 10 Oz., Red Vinyl, For 1420-3
Cover is for use with 1420 Hump Type hose rack. Made of 10 oz. red vinyl coated nylon with 4" white letters reading "Fire Hose Keep Clear" on both sides.
Fire Hose Hump Rack Cover - 30 In. X 25 In. X 6 In. - Red Vinyl - For 1420-3 Hump Rack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 6 in |
| Height | 25 in |
Product Details
| Material | Vinyl |
| Description | Hump Rack Cover |
| Color | Red |
| Manufacturers Part Number | 137-2 |
| For Use With | 1420-3 |
| Brand | Moon American |