Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baileigh Industrial

Model # :WBB3055690

MPN #: BA9-1007017

Baileigh Industrial Heavy Duty Foot Stomp Shear, 52" Length, 16 Gauge Mild Steel Capacity

Product Description
Built with oilers and a rigid steel frame, this heavy-duty manual shear will last for many years and give you accurate cuts. The fit and finish of this stomp shear are unrivaled in the industry.
  • Can cut 16 gauge mild steel over its entire 52" length.
  • Easy to operate: just put material between the blade and the table, then stomp on the pedal.
  • 4-sided high chromium blades can be turned and also resharpened to extend use.
  • Front gauge and backgauge, each with 24" long, help you make repeatable cuts every time.
  • Oilers make maintenance easy and allow you to keep the machine running smoothly with less friction.
  • Solid steel construction ensures maximum rigidity and minimizes deformation to produce better cuts.
  • Includes a finger guard for safety when shearing.
  • Covered by a 1-year parts warranty.
  • We keep replacement blades and other parts in stock at our Wisconsin headquarters.
  • Comes with lifetime technical support by phone from our in-house team of knowledgeable reps.


PRICE
$6,599.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mild Steel Capacity Gauge16 gal/min
Shearing Capacity16 ga. (20 ga.) ga
Max Lift of Beam2-1/2IN in
Bending Capacity16 ga. (20 ga.) ga
Cutting Capacity16GA in
Shearing Length Capacity52 in

Product Details

TypeFoot Shear
Country of OriginImport
Manufacturers Part NumberBA9-1007017
No Load Speed3600 RPM
BrandBaileigh Industrial