Features:
- 48" back gauge is induction hardened for increased strength
- Tooth matched at the weld to eliminate blade ticking
- Greenwood blade does a great job when cutting moist wood
Weights & Dimensions
| Length | 27 |
| Width | 16 in |
| Height | 6 in |
| Weight | 23 lbs |
Product Details
| Type | Back Gauge |
| Country of Origin | Made in USA |
| Description | Back Gauge For 48" 40T Ironworker |
| Series | AC |
| Manufacturers Part Number | ED9-AC1009 |
| Brand | Edwards |
| Style Type | Ironworker |