Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
PEMS

Model # :WBB879730

MPN #: 4LC4227CW

Heavy Duty Four Wing Fan Blade, Galvanized Steel Props, 42" Dia.,CW, 27° Pitch

Product Description
Heavy Duty Four Wing Galvanized Steel Props are designed for use in Industrial Air Circulators, Exhaust Fan Units, Air Cooled Condensing Units, Small Cooling Towers, Agricultural Ventilation Equipment, Large Unit Heaters, Commercial and Industrial Equipment, Roof Top Air Conditioners, General Cooling and Heating Applications. L Type Bushing Needed.

PRICE
$1,059.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Depth4-1/2 in
Diameter42 in

Product Details

RPM600/720/850 rpm
Static Pressure 0.3" BHP2.00/3.50/5.50 BHP
Static Pressure 0.0" CFM18500/22000/26000 CFM
ColorSilver
Number of Blades4
Static Pressure 0.0" BHP1.70/3.00/5.00 BHP
For Use WithFans, Condensers, Cooling Towers, Ventilation, Heaters, HVAC & AC Equipment
RotationClockwise °
Pitch Degrees27 °
MaterialGalvanized Steel
Static Pressure 0.3" CFM14000/19000/23200 CFM
BrandPEMS