Heavy Duty Six Wing Condenser Fan Blade, 30" Dia., CW, 40° pitch
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Six Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications.
Heavy Duty Six Wing Condenser Fan Blades have a sturdy construction for long lasting durability and strength. Rotation is clockwise and RPM range from 400 to 1140. Blade weight, blade depth, pitch and other dimensions vary. Taper Lock Bushing to be mounted at the back of the fan blade is needed
Heavy Duty Six Wing Condenser Fan Blades have a sturdy construction for long lasting durability and strength. Rotation is clockwise and RPM range from 400 to 1140. Blade weight, blade depth, pitch and other dimensions vary. Taper Lock Bushing to be mounted at the back of the fan blade is needed
PRICE
$959.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Depth | 5 in |
| Blade Width | 7-9/16 in |
| Diameter | 30 in |
Product Details
| Max RPM | 1140 rpm |
| RPM | 850/1000/1140 rpm |
| Static Pressure 0.3" BHP | 2.12/3.44/5.05 BHP |
| Static Pressure 0.0" CFM | 13059/15364/17515 CFM |
| Number of Blades | 6 |
| Static Pressure 0.0" BHP | 2.02/3.29/4.88 BHP |
| Rotation | Clockwise ° |
| Pitch Degrees | 40 ° |
| Static Pressure 0.3" CFM | 10938/13642/16014 CFM |
| Brand | PEMS |