Heavy Duty Three Wing Condenser Fan Blade, 30" Dia., CW, 27° Pitch, 720/850/1000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Heavy Duty Three Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications.
Heavy Duty Three Wing Condenser Fan Blades have a sturdy construction for long lasting durability and strength. Rotation is clockwise and RPM range from 400 to 1140. Blade weight, blade depth, pitch and other dimensions vary. L Type Bushing needed.
Heavy Duty Three Wing Condenser Fan Blades have a sturdy construction for long lasting durability and strength. Rotation is clockwise and RPM range from 400 to 1140. Blade weight, blade depth, pitch and other dimensions vary. L Type Bushing needed.
PRICE
$699.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Depth | 2-7/8 in |
| Diameter | 36 in |
Product Details
| Pitch Degrees | 27 ° |
| RPM | 720/850/1000 rpm |
| Static Pressure 0.3" BHP | 0.64/1.05/1.68 BHP |
| Static Pressure 0.0" CFM | 11450/13520/15900 CFM |
| Number of Blades | 3 |
| Static Pressure 0.0" BHP | 0.56/0.92/1.49 BHP |
| Static Pressure 0.3" CFM | 6210/9790/13070 CFM |
| Rotation | Clockwise ° |
| Brand | PEMS |