Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879427

MPN #: 4LC6040CW

Heavy Duty Four Wing Fan Blade, Galvanized Steel Props, 60" Dia.,CW, 40° Pitch

Product Description
Heavy Duty Four Wing Galvanized Steel Props are designed for use in Industrial Air Circulators, Exhaust Fan Units, Air Cooled Condensing Units, Small Cooling Towers, Agricultural Ventilation Equipment, Large Unit Heaters, Commercial and Industrial Equipment, Roof Top Air Conditioners, General Cooling and Heating Applications. P Type Bushing Needed.

PRICE
$3,015.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Depth7-3/8 in
Diameter60 in

Product Details

RPM300/400/475 rpm
Static Pressure 0.3" BHP2.60/5.80/9.50 BHP
Static Pressure 0.0" CFM33000/44000/52500 CFM
ColorSilver
Number of Blades4
Static Pressure 0.0" BHP2.40/5.60/9.30 BHP
For Use WithFans, Condensers, Cooling Towers, Ventilation, Heaters, HVAC & AC Equipment
RotationClockwise °
Pitch Degrees40 °
MaterialGalvanized Steel
Static Pressure 0.3" CFM13500/36000/47000 CFM
BrandPEMS