Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879731

MPN #: 6LC3640CW

Heavy Duty Six Wing Condenser Fan Blade, 36" Dia., CW, 40° pitch

Product Description
Heavy Duty Six Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications.

Heavy Duty Six Wing Condenser Fan Blades have a sturdy construction for long lasting durability and strength. Rotation is clockwise and RPM range from 400 to 1140. Blade weight, blade depth, pitch and other dimensions vary. L Type Bushing Needed

PRICE
$1,099.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Depth5 in
Blade Width8-1/4 in
Diameter36 in

Product Details

Max RPM860 rpm
RPM720/850/1000 rpm
Static Pressure 0.3" BHP2.39/3.91/6.34 BHP
Static Pressure 0.0" CFM16652/19659/23128 CFM
Number of Blades6
Static Pressure 0.0" BHP2.28/3.74/6.10 BHP
RotationClockwise °
Pitch Degrees40 °
Static Pressure 0.3" CFM13600/17195/21161 CFM
BrandPEMS