Pac Strapping® Heavy Duty Galvanized Wire Buckle, 3/4" Strap Width, Silver, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
3/4" wide Heavy-duty Galvanized Wire Buckle for use with Composite Cord Strapping, 1,000 buckles per case. These versatile strapping solutions can be applied using hand tools and Composite Cord. Its strength and adaptability make it suitable for a variety of applications, from logistics to agricultural industries.
PRICE
$98.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wire Diameter | 3/16 in |
| Strap Width | 3/4 in |
| Material Width | 3/4 in |
Product Details
| Type | Wire Buckle |
| Material | Galvanized Steel |
| Package Quantity | 1000 |
| Color | Silver |
| Manufacturers Part Number | XHDB-6-GALV |
| Duty | Heavy Duty |
| For Use With | Composite Cord Strapping |
| Brand | Pac Strapping |