The 1" x 12" x 16" table replaces your installed Die table to add speed and precision to your Punch Workstation. Compatible with the Edwards® 100 Ton Deluxe Ironworker (2013 & Prior). Includes adjustable fences and handles to quickly and easily guide your material for perfect repeatable actions.
Edwards® Heavy Duty Gauging Table Kit For 120T Ironworkers & 2013 Ironworkers & Older 100T DLX
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,565.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 |
| Width | 13 in |
| Height | 5 in |
| Weight | 66 lbs |
Product Details
| Type | Gauging Table |
| Country of Origin | Made in USA |
| Description | Heavy Duty Gauging Table Kit For 120T Ironworkers & 2013 Ironworkers & Older 100T DLX |
| Series | AC |
| Manufacturers Part Number | ED9-AC0904-S |
| Brand | Edwards |
| Style Type | Ironworker |