Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169637

MPN #: BA9-1010425

Baileigh Industrial® WJT-4747-HD; Heavy Duty 3D Welding Table w/ 5 Fixturing Surfaces

Product Description
The WJT-4747-HD Welding Jig Table has a table size of 47" x 47". It also has a total of 5 mourning surfaces that use Industry standard 28mm holes that are spaced at 100mm to ensure the most options with the strongest holding power.
The WJT-4747-HD Welding Jig Table from Baileigh Industrial® is made to withstand the rigors of any shop. All of Baileigh Industrial®s Welding Tables are made to exact tolerances and maintain flatness of +/- .0025" and have a hardness rating of 140 to 160 Brinell. Looking for something a little bigger? Take a look at the Baileigh Industrial® Welding Table.

Features:
  • 47" x 47" Table
  • Made from 250 Cast Iron
  • Brinell Hardness 140-160
  • 5 Mounting Surfaces
  • Expandable
  • 2-ton weight capacity
  • Industry Standard 28mm Mounting holes
  • 100mm hole spacing
  • Etched Position Marks


PRICE
$8,755.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47
Width47 in
Height33-1/2 in
Weight1040 lbs

Product Details

TypeStationary Modular Welding Table
Surface TypeHole Grid
Package Quantity1
Manufacturers Part NumberBA9-1010425
BrandBaileigh Industrial

Warranty

Warranty1 yr