Features:
- Polypropylene copolymer
- Large size
- Wide mouth
- Chemical resistant
- Rugged 53B and 83B caps with TPE gaskets
Note: Completely disengage threads or remove cap before autoclaving.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Weights & Dimensions
| Height | 16-5/16 in |
| Diameter | 156 mm |
Product Details
| Type | General Purpose Bottles |
| Neck Finish | 83B-156 |
| Color | White |
| Closure | 83mm |
| Cap Material | PP |
| Capacity | 5 |
| Includes | Screw Cap |
| Closure Type | Screw Closure |
| Material | Polypropylene Copolymer |
| Description | Heavy-Duty Vacuum Bottle |
| Package Quantity | 4 |
| Manufacturers Part Number | 2126-5000 |
| Cap Color Family | White |
| Brand | Nalgene |