Thermo Scientific Nalgene Color-Coded Unitary LDPE Wash Bottles, 500mL, Case of 16
Write a Review
|
Questions & Answers (0)
Product Description
Fill faster and easier with the wide-mouth Thermo Scientific Nalgene Color-Coded Unitary LDPE Wash Bottles, which come in a convenient, pre-packaged and easy-to-identify assortment. Red, white, blue or yellow closures/stems on these flexible unitary bottles permit easy content identification.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Wash Bottles |
| Neck Finish | 38-415 |
| Label Material | None |
| Color | Multi-colored |
| Closure | 38-415mm |
| Cap Material | PP |
| Capacity | 500 |
| Includes | Screw Cap |
| Closure Type | Screw Closure |
| Material | LDPE |
| Description | Color-Coded Unitary Wash Bottle |
| Package Quantity | 16 |
| Manufacturers Part Number | 2423-0500 |
| Cap Color Family | Assorted |
| Brand | Nalgene |