Quincy Lab Heavy Duty Heat Motor Switch For 21/31 Bench Ovens
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Manufacturers Part Number | 301-2251-1 |
| Type | Heat Motor Switch |
| Controller | Digital PID |
| Color | Black |
| Brand | Quincy Lab |
Related Products
Quincy Lab 20GC Gravity Convection Lab Oven, 1.27 Cu.Ft., 115V 750W The GC series gravity convection ovens are designed to meet the laboratory needs of industry, research organizations, and schools. Well-crafted and versatile, they are used for part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is ...
Quincy Lab 10GC Gravity Convection Lab Oven, 0.7 Cu.Ft., 115V 600W The GC series gravity convection ovens are designed to meet the laboratory needs of industry, research organizations, and schools. Well-crafted and versatile, they are used for part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is insulated ...
Quincy Lab 40GC Gravity Convection Lab Oven, 3.0 Cu.Ft., 115V 1500W The GC series gravity convection ovens are designed to meet the laboratory needs of industry, research organizations, and schools. Well-crafted and versatile, they are used for part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is ...
Quincy Lab 21-250 Analog Bench Oven, 7.0 Cu.Ft., 115V 1050W Quincy Lab general-purpose Bench series ovens have been developed primarily for the industrial lab. This series provides large bench or portable capacity. Although there are several different models and styles, all of our Bench series ovens offer these standard features: fan-forced air circulation, aluminized interiors, Incoloy sheathed heating elements, 6-lb high-density mineral wool insulation, gasketed doors, adjustable 80-lb capacity shelves, high/low heat switch, rapid run-up and recovery times, 6-foot cord with plug, baked ...
Quincy Lab 10AF Air Forced Lab Oven, 0.6 Cu.Ft., 115V 800W The AF series models offer a forced air circulation allowing for a more uniform distribution of heat throughout the chamber, which also facilitates evaporating. Cabinets are as attractive as they are durable. Exteriors are painted light gray and have a hard, scratch-resistant hammer finish. Doors open with high impact thermoplastic handles. Cabinets have heavy steel double-wall construction. Work space is insulated from the outer cabinet with one inch of high density mineral wool, and interiors are made of corrosive-resistant ...