Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055496

MPN #: BA9-1007122

Baileigh Industrial Heavy Duty Hydraulic Sheet Metal Shear, 7.5 HP, 3 Phase, 220V, SH-5210-HD

Product Description
With its welded steel frame, this hydraulic sheet metal shear offers a long lifespan of use cutting thick materials for high production. The adjustable blade gap and rake angle ensure quality cuts.
  • 52" length.
  • 10 gauge mild steel maximum capacity.
  • Minimum capacity of 24 gauge mild steel.
  • 7.5 hp motor runs on 220-volt 3-phase power.
  • Industrial-grade hydraulic system is located in the front for easy fluid changes.
  • 35 to 47 strokes per minute for speedy production.
  • Shearing carriage rides on hardened ways and uses heavy-duty bearings to reduce friction.
  • Manually adjustable 23.62" backgauge ensures precise repeatability.
  • Heavy duty table with roller bars slides material into the machine more easily.
  • Side gauges keep the cut at 90° (if you so choose) without you needing to make a guiding line on the material.
  • Switch between 3 modes as needed:
    • Jog mode: Inching the blade down to the material.
    • Single cycle mode: One cut for one pedal push.
    • Automatic cycling mode: Continuously cutting for production runs.
  • Adjustable rake angle dial makes it easy to fit your material thickness to minimize burr and put less strain on hydraulics.
  • Convenient blade gap adjustment lets you eliminate folding and twisting.
  • Comes standard with high carbon chromium blades.
  • 2-sided upper blades and 4-sided lower blades can be flipped and resharpened as needed, saving money.
  • Hydraulic hold-downs clamp the sheet solidly to the table, eliminating material lifting and improving blade life.
  • Rigid, fully welded steel plate construction helps prevent flex and gives you many years of accuracy.
  • Shadow line creates a reference line on the material so you know exactly where the cut will be.
  • The SH-5210-HD plate shear is covered by a 1-year parts warranty.
  • We stock replacement parts, including blades, in house for fast shipping.
  • Includes lifetime technical support by phone from a team of reps with hands-on metalworking experience.

Also available in a more economical single-phase version, the SH-5210 sheet metal shear is designed for lighter production.
You can add an optional sheet support system to this model. Please call us for details.

PRICE
$36,235.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Lift of Beam2-1/2IN in
Cutting Capacity39.37 gauge in
Mild Steel Capacity Gauge10 gal/min
Shearing Capacity10 ga. (13 ga.) ga
Bending Capacity10 ga. (13 ga.) ga
Shearing Length Capacity52 in

Product Details

TypeHydraulic Shear
No Load Speed3600 RPM
Motor Voltage220V V
Country of OriginImport
Phase3
Manufacturers Part NumberBA9-1007122
Motor Horsepower7.5 HP HP
BrandBaileigh Industrial