DeWalt® Heavy Duty Impact Wrench, 1/2" Drive, 7500 RPM - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
The DeWALT® 1/2 in. Drive Heavy-Duty Impact Wrench features a 1 hand operation switch for quick and easy use. This wrench is designed with 7500 RPM that provides high power fastening. The product has a maximum breakaway torque of 1,200 ft./lbs. which helps to break free fasteners that are stuck or stubborn.
PRICE
$531.90 Sold in packages of 2 / $265.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/8 |
| Weight | 6 lbs |
| Torque | 14400 lb-in |
Product Details
| Style | Pistol Grip |
| Type | Impact Wrench |
| Package Quantity | 2 |
| Description | 1/2" Drive Heavy Duty Impact Wrench |
| Manufacturers Part Number | DWMT70773 |
| Anvil Type | Hot Ring |
| Brand | DeWalt |
| Speed | 7500 ft/min |