Horizon Mfg. Heavy Duty Lockout Tagout Hasp - 1" Shackle, Gray - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Horizon Mfg. Heavy Duty Lockout Tagout Hasps - 1" Shackle, Gray
1" Shackle Heavy Duty Hasp for Lockout Tagout. Holds up to 4 padlocks. Make sure all machinery stays locked out until every individual working on the repairs or inspection is finished. Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents. Constructed of heavy-duty steel which resists tampering, zinc plated to prevent rusting. Holds up to 4 padlocks.
1" Shackle Heavy Duty Hasp for Lockout Tagout. Holds up to 4 padlocks. Make sure all machinery stays locked out until every individual working on the repairs or inspection is finished. Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents. Constructed of heavy-duty steel which resists tampering, zinc plated to prevent rusting. Holds up to 4 padlocks.
PRICE
$94.80 Sold in packages of 12 / $7.90 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Height | 3-1/4 in |
| Jaw Diameter | 1" |
Product Details
| Padlock Capacity | 4 |
| Material | Aluminum |
| Number of Compartments | Accepts 1" Shackle dia. |
| Package Quantity | 12 |
| Description | Heavy Duty Lockout Hasp |
| Color | Silver |
| Manufacturers Part Number | 5509 |
| Brand | Horizon Manufacturing |