- Lockout by multiple workers at each lockout point
- Keeps equipment inoperative while repairs or adjustments are made
- Control cannot be turned on until last worker's padlock is removed from hasp
- Heavy duty pry proof steel
- Dimensions are 2-3/8" X 6-5/8" (6cm X 16.8cm) with 1" (2.5cm) inside jaw diameter, holds up to 8 padlocks
- Patent pending
Master Lock® Lockout Hasp, Heavy Duty Steel, Pry Proof, 1" Jaw Dia. X 2-3/8"W X 6-5/8"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$16.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shackle Length | 6-5/8 in |
| Jaw Diameter | 1" |
| Shackle Width | 2-3/8 in |
Product Details
| Padlock Capacity | 8 |
| Material | Heavy Duty Steel |
| Number of Compartments | 1" Jaw dia. |
| Package Quantity | 1 |
| Description | Lockout Hasp |
| Color | Silver |
| Manufacturers Part Number | 419 |
| Brand | Master Lock |