Brady® Nylon Lockout Hasp, 7/16" Jaw Clearance, 1"W X 2-1/2" H
Write a Review
|
Questions & Answers (0)
Product Description
Nonconductive lockout hasps have exceptional electrical insulating characteristics and are made of orange nylon material. Each hasp can withstand up to 1,000 lbs, yet weighs only 1 oz. Hasps allow multiple padlocks to secure a single lockout device.
PRICE
$12.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 2-1/2 in |
| Weight | 0.1 lbs |
| Shackle Length | 1 in |
| Jaw Diameter | 7/16" |
| Shackle Width | 2 in |
Product Details
| Type | Snap-In |
| Padlock Capacity | 6 |
| Color | Orange |
| Material | Nylon |
| Description | Lockout Hasp |
| Package Quantity | 1 |
| Manufacturers Part Number | 99668 |
| Brand | Brady |
Compliance & Certifications
| Certifications | OSHA 1910.147 |