Features: Long, Tapered Nose - Offering extra reach into tight spaces, the long nose tapers from a wide base to a fine tip. To make sure the tip can consistently grasp the tiniest wires or parts, the base of the jaws is relieved with a small gap (0.3 mm +/- 0.1 mm) to prevent contact that would keep the tips from closing tightly together Fine Crosscut Teeth - Oriented at 120 degrees to each other-60 degrees to each side of the jaw centerline-the serrations are cut in two passes to form fine, regularly-spaced, diamond-shaped teeth. Unlike single serrations cut straight across the jaw, this ...
Long Nose Pliers Durable nickel chromium steel construction ProTouch™ grips provide extra comfort and reduces hand fatigue Induction hardened cutting edge stays sharper, longer Machined jaws for maximum gripping strength Meets or exceeds ANSI specifications
Features: Crosscut Teeth - Oriented at 120 degrees to each other, the serrations are cut in two passes to form regularly-spaced, diamond-shaped teeth Grip in All Directions - Unlike straight serrations where the grip strength varies relative to tooth direction, a crosscut pattern grips evenly in any direction Range of Tooth Types - Smaller pliers with fine teeth are best for smaller precision applications and result in less marring of the workpiece. Larger pliers with more aggressive teeth provide a stronger grip on less delicate parts Stout, Strong Build - These stout, strong pliers ...
Features: Insulated for Electrical Work - The handles are insulated to protect against electrical shock for voltages up to 1000 V AC and 1500 V DC. They are individually tested and VDE certified in accordance with IEC 60900 Long, Slim Jaws for More Access - The slim jaws are 3.2 inches long from the center of the joint to the end of the tips, allowing you to reach into tight spaces. Five Work Zones Wire Cutter for fast, clean cuts Serrated Surface for controlled gripping Smooth Surface for non-marring clamping Coarse Teeth for an aggressive bite Hex-Grip Teeth for turning hex bolts Hex ...
Stanley® 84-079, 6 Piece Basic Mini Plier Set Oil-resistant dipped handle allows for a comfortable grip. Drop-forged steel is strong and durable. Pliers set designed for grasping, bending and cutting. Meets ANSI specifications. Includes: 4-1/4 in (108 mm) Diagonal Pliers, 4-1/8 in (104 mm) End Cutting Pliers, 4-7/8 in (123 mm) Bent Nose Pliers, 5 in (127 mm) Long Nose Pliers, 5-1/8 in (130 mm) Flat Nose Pliers, 5 in (127 mm) Groove Joint Pliers