- Made from high quality carbon steel, hardened finish
- Tapered head allows easy work in narrow space
- Coil spring for self-opening action to supply smooth operation
- Plastic coated handles for comfortable use
- Popular in the electronic and jewelry industry
Eclipse 902-307 - Heavy Duty Lineman's Pliers
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9-1/2 in |
Product Details
| Manufacturers Part Number | 902-307 |
| Handle Material | Steel |
| Material | Chrome Vanadium Steel |
| Description | Heavy Duty Lineman's Pliers |
| Brand | Eclipse |