Stanley 84-114 3 Piece Basic Plier Set (Long Nose, Slip Joint, Diagonal)
|
Questions & Answers (0)
Product Description
For a firm grip on material that needs bending or cutting, the Stanley® 84-114, 3 Piece Basic Plier Set comes with three distinct plier tools to handle pipe rods, wires, and more. Each handle features an oil-resistant coat that allows for a comfortable grip while under a tight holding position. Although compact and lightweight these tools are made of drop-forged steel for high level strength and durability. Meets ANSI specifications.
Drop-forged steel is strong and durable
Pliers set designed for grasping, bending and cutting
Meets ANSI specifications
Includes: 6" Slip Joint, 6" Diagonal, 6" Long Nose pliers
PRICE
$34.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
Product Details
| Handle Material | Plastic |
| Type | Mixed Plier Set |
| Jaw Surface | Serrated |
| Number of Pieces | 3 |
| Wire Cutter | Yes |
| Spring Loaded | No |
| Jaw Shape | Combination |
| Handle Type | Non-Slip |
| Style | Long Nose, Slip Joint, Diagonal |
| Insulated | No |
| Country of Origin | China |
| Handle Color Family | Black |
| Manufacturers Part Number | 84-114 |
| Handle Style | Plastic Dipped |
| Brand | Stanley |