Heavy Duty Mounting Feet for 1.315"/1.66" OD pipe
|
Questions & Answers (0)
Product Description
Safely secures your building or canopy to any wood or concrete surface!Heavy Duty Mounting Feet can be used on all surfaces. 4" x 5-1/2" feet have 4 pre-drilled 1/2" fastening holes. Can accommodate two pipe sizes.
PRICE
$69.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 in |
| Width | 4 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Mounting Feet |
| Color | Steel |
| For Use With | 1.32"/1.66" OD pipe |
| Material | Steel |
| Package Quantity | 1 |
| Frame Material | Steel Pipe |
| Manufacturers Part Number | 104301 |
| Brand | ClearSpan |
Warranty
| Warranty | 1 yr |