- Used to support (block) track-type or rubber tired vehicles
- 20 ton Capacity for each stand!
- Height Range: 23-9/16" - 34-1/16" (Standard) ; 34-1/16"- 44-9/16" (with optional Medium Tube 14220-002)
- CE Compliant and Meets Stability Standards and Load Capacity for AS/NZS 2538:2004, ASME/ANSI PALD 2009
- Can be used with separate lifting devices or hydraulic jacks
- Designed to be used in pairs, but the Weight Load Limit for one Jack Stand is 20 Tons (40,000 lbs)
- Rugged heavy-duty design with welded, all steel construction
- Dual lock-pin design provides 2 load-bearing surfaces
- Adjustable height in 19mm (3/4 in) increments
- Features retractable spring-loaded casters
AME Heavy Duty OTR Dual Lock Pin Style Jack Stand, 20 Ton Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,245.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 44-9/16 in |
| Weight | 142 lbs |
| Max Height | 44-9/16 in |
| Low Height | 23-9/16 in |
Product Details
| Type | Jack Stand |
| Color | Black |
| Capacity | 20 |
| Description | Heavy Duty Pin Style Jack Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | 14220 |
| Brand | AME International |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | CE, AS/NZS 2538:2004, ASME/ANSI PALD 2009 |