The Viking single stage axle jacks feature a specially engineered air motor for easy lifting and a self-retracting spring return. Its heavy-duty design is ideal for truck and trailer shops, rail and bus work, and roadside service calls.
Viking Truck Safety Stands, Pinned Type, 22 Ton Capacity, Pair
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Weight | 78.7 lbs |
| Max Height | 19.7 in |
| Low Height | 11.8 in |
Product Details
| Color | Green |
| For Use With | Trucks, Trailers |
| Capacity | 22TONS |
| Package Quantity | 1 |
| Description | Truck Safety Stands |
| Manufacturers Part Number | 55220A |
| Brand | Viking |
Warranty
| Warranty | 1 yr |