Keep commercial ovens clean and degreased with EASY-OFF Heavy Duty Oven and Grill Cleaner. This heavy-duty formula cuts through burned-on food and grime in as little as three minutes when used as directed. Optimize cleaning time with a product that cleans 3x faster than the fume-free formula. Add a versatile, flexible oven cleaner to your supply closet that can spot clean in as little as 30 seconds or destroy burned-on buildups through longer soaking when used as directed. Works on cold and warm surfaces, so you don't have to wait to get ovens and oven doors, broilers, broiler pans and stainless-steel surfaces spot- and grease-free.
EASY-OFF® Heavy Duty Oven Cleaner, Fresh Scent, Foam, 14.5 oz. Aerosol Can, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 14.5 oz |
Product Details
| Scent | Fresh |
| Package Quantity | 6 Cans |
| Description | Heavy Duty Oven Cleaner |
| Manufacturers Part Number | 62338-87980 |
| Brand | Easy-Off |
Compliance & Certifications
| Certifications | VOC (Volatile Organic Compound) Limits Compliant, including California |