Dawn® Professional Power Dissolver cleaner features revolutionary technology that penetrates the toughest grease and burnt-on food soils on dishes, pots and pans. Dawn® grease fighting power dissolver dish spray works great as a dish pretreat and is specially formulated to dissolve baked-on and carbonized grease and foods from cooking and baking surfaces, making them simple to wipe away. Task areas and items for product use include pots and pans, baking sheets, casserole dishes, stove tops, ovens, grills, stainless steel and cold surfaces.
Dawn® Professional Liquid RTU Grease Fighting Power Dissolver Trigger Spray, 32 oz, 6/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Physical Form | Liquid |
| Application | Hand Dishwashing |
| For Use With | Hand Dishwashing |
| Capacity | 32 oz |
| Scent | Fresh |
| Applicable Materials | Ceramic, Glass, Metal, Plastic |
| Size Type | 32 oz. Spray Bottle |
| Includes | (6) Bottles with Spray Triggers Attached |
| Helps Remove | Cooked-On Grease, Dirt, Food Particles, Organic Matter |
| Packing Type | Spray Bottle |
| Description | Cleaners & Detergents-Manual Dishwashing Detergent |
| Package Quantity | 6 Bottles |
| Brand | Dawn |