Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB2273806

MPN #: 192136

Tork Heavy-Duty Paper Wiper 1/4 Fold, 13" x 12.5", White, 56/Pack, 16/Case - 192136

Product Description
Tork Heavy-Duty Paper Wiper White: Ordinary paper towels can waste employee time and effort. Improve productivity and increase efficiency with Tork® industrial wipers that are designed to be tough and durable in demanding settings. They remain strong even when wet, and their high absorbency means they can clean oil, grease, and water without breaking apart. Maintain an environmentally friendly workplace with this industrial paper towel, which is made with recycled fibers

Features:
  • Strong and durable
  • High absorbancy
  • Cleans oil, grease, and water
  • Made from recycled fibers
PRICE
$88.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-7/8 in
Width13-3/8 in
Height13-3/4
Weight15.8 lbs
Size13" X 12-1/2"

Product Details

TypeSurface Cleaners
ColorWhite
ApplicationHealthcare
Number of Sheets896
Size Type56 Sheets/Pack
MaterialPaper
DescriptionHeavy Duty Wiper
Package Quantity16/Case
Manufacturers Part Number192136
Number of Plys1
AbsorbencyModerate
BrandTork