Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2336863

MPN #: HDCP304878-2S95

Durham Mfg.® Heavy Duty Pegboard & Shelf Cabinet, 12 Gauge, 48-3/16"W x 30-1/16"D x 78"H, Gray

Product Description
Durham Heavy Duty Pegboard & Shelf Cabinet HDCP304878-2S95 - 12 Gauge 48-3/16"W x 30-1/16"D x 78"H

Features:
  • 2 adjustable shelves
  • Pad-lockable doors with pegboard panels
  • 3 point locking system
  • 6" full depth legs, gray
  • 1000 Lbs. Shelf Capacity


PRICE
$2,439.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48-3/16 in
Depth30-1/16 in
Height78 in
Weight548 lbs
Gauge12 ga

Product Details

Lock TypePadlock Hasp
TypeStorage Cabinet
Shelf Capacity1000 lbs
Number of Adjustable Shelves2
ColorGray
Door TypeSolid
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Number of Compartments3
Package Quantity1
Manufacturers Part NumberHDCP304878-2S95
Number of Fixed Shelves1
Base TypeLegs
BrandDurham Mfg.

Warranty

Warranty1 yr