Little Giant® Heavy Duty Platform Truck, 10" Solid Rubber Wheels, 1500 lb. Cap., 60" x 30" Deck
Write a Review
|
Questions & Answers (0)
Product Description
These trucks feature soft, solid rubber tires that can't go flat. Well suited for use over rough surfaces, yet easier to move under heavier loads than pneumatic tired trucks. They also require less maintenance than pneumatic tires. Removable crossbar handle and 2 rigid, 2 swivel casters.
PRICE
$989.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61-1/2 in |
| Width | 30 in |
| Height | 42-1/2 in |
| Weight Capacity | 1500 lbs |
| Weight | 145 lbs |
| Wheel Diameter | 10 in |
| Deck Height | 13-1/2 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Wheel Type | Mold-On |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | NBB-3060-10SR |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |