Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224637

MPN #: 2104-0008

Thermo Scientific Nalgene™ Wide-Mouth Lab Quality HDPE Bottles with Closure, 250mL, Case of 72

Product Description
Perform countless field applications utilizing general-purpose Thermo Scientific™ Nalgene™ Wide-Mouth Lab Quality HDPE Bottles. Exhibits excellent chemical resistance to most acids, bases and alcohols and is suitable for freezer use to -100°C; leak proof performance is guaranteed. Includes Polypropylene screw closure.

Features:
  • Excellent chemical resistance to most corrosives make these bottles versatile and indispensable in your lab
  • Ideal for storing, shipping and packaging liquids - uniform walls provide durability and resistance to splitting or punctures
  • Linerless caps provide the ultimate in leak proof protection without the use of liner that can wrinkle, cause leaks, or contaminate your reagents

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$399.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5-3/16 in
Diameter61 mm

Product Details

TypeGeneral Purpose Bottles
Neck Finish43
ColorWhite
Closure43mm
Cap MaterialPP
Capacity250
IncludesScrew Cap
Closure TypeScrew Closure
MaterialHDPE
DescriptionWide Mouth Bottle
Package Quantity72
Manufacturers Part Number2104-0008
Cap Color FamilyNatural
BrandNalgene