- Best wide polyester tensioner performance among pet strapping tools on the market
- Patented vertical gripper motion allows for easy strap release and greater holding powder
- High quality casting ensures enhanced durability among competitor polyester tensioners
- All steel construction minimized damage from accidental drops
- Complemented by MUL-381 adjustable poly strapping sealer
Teknika Heavy Duty Tensioner for Polyester Strapping for 3/4" To 1-1/4" Strap Width, Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$525.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 4 in |
| Height | 6-3/4 in |
| Weight | 7 lbs |
| Handle Length | 12 in |
| Max Material Thickness | 0.023 |
| Strap Width | 3/4 - 1-1/4 in |
Product Details
| Type | Tensioner |
| Color | Silver |
| Joint Type | Seal |
| For Use With | Polyester |
| Includes | Schematics, Operation Manual, Adjustment Manual |
| Manufacturers Part Number | MUL-370 |
| Duty | Heavy Duty |
| Brand | Teknika |