- This comprehensive strapping kit includes long-lasting, high-quality tools for round or irregular steel applications
- Includes: EP-3100, EP-1820, EP-1610, EP-2450, S58KP2 (1 case)
- Polypropylene strapping sold separately.
Encore Packaging Kit For 3/4" Steel Strap & Closed Seals
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,175.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strap Width | 3/4 in |
Product Details
| For Use With | Steel |
| Tool Type | Manual |
| Strapping | Yes |
| Tensioner | Yes |
| Applicable Materials | Steel |
| Includes | Dispenser, Sealer, Tensioner, Shears, Seals |
| Seals | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | S34KP2 |
| Duty | Heavy Duty |
| Programmable | No |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |