Features:
- Polyester/non-woven cotton
- Lightweight design
- Compact for storage when not in use
- Large size for covering an array of items
Weights & Dimensions
| Length | 80 in |
| Width | 72 in |
Product Details
| Assembly Required | No |
| Type | Quilted Moving Pads |
| Material | Polyester/Non-Woven Cotton |
| Package Quantity | 12 |
| Color | Blue |
| Manufacturers Part Number | QPC-7280-VP-12PK |
| Brand | Vestil |