Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB774490

MPN #: 1469DAT

Master Lock® Heavy-Duty Receiver Lock, Stainless Steel, 3-1/2" - Pkg Qty 4

Product Description
Master Lock® receiver locks have a push to lock mechanism with a stainless steel swivel head. Best used for automotive and towing, trailers, vans and moving trucks, as well as marine recreation.

PRICE
$155.84  Sold in packages of 4 / $38.96 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lock Size3-1/2"

Product Details

StyleHeavy Duty
Package Quantity4
DescriptionReceiver Lock
ColorStainless
Manufacturers Part Number1469DAT
BrandMaster Lock