Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790931

MPN #: 220WH

US Cargo Control Winch Strap with Wire Hooks, 2" x 20', Yellow

Product Description
This 2" x 20' Trailer Winch Strap is a fundamental piece of tie-down equipment for flatbed and trailer operations. Designed for use with standard winches and related hardware, it provides versatile, reliable cargo securement for a wide range of loads. The rugged polyester webbing delivers minimal stretch along with resistance to abrasion, UV damage, and moisture. The flat hook end connects securely to rub rails or trailer edges, distributing tie-down force evenly across a wide contact area.

Benefits of Wire Hook End Hardware:
  • Wire hooks or double-J hooks are stronger and more durable than standard S-hooks.
  • They are a versatile securement option and can even be used in applications where anchor point space is tight or the connection is harder to reach.
  • They can easily attach to D-rings and other narrow anchor points, and include a protective zinc coating for corrosion-resistance.


PRICE
$13.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width2 in
Weight5 lbs
Ultimate Load Strength Weight Capacity10000 lbs
Working Load Weight Limit3333 lbs

Product Details

TypeWinch Strap
MaterialPolyester Webbing
Package Quantity1
ColorYellow
Manufacturers Part Number220WH
BrandUS Cargo Control
End FittingWire Hook, Double J-Hook