Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3793993

MPN #: TS2-320

US Cargo Control Heavy Duty Recovery Strap with Reinforced Cordura Eyes, 3" x 20', Yellow

Product Description
Recovery Strap with Reinforced Eyes | 3" x 20' Our 3" recovery straps are made from high quality industrial grade webbing so performance and durability are never an issue. Each end of the recovery strap is protected with Cordura for maximum protection. Cordura is a tough fabric that is more resistant to cutting and abrasion than the nylon fabric the recovery strap is made of. By inserting and sewing Cordura in the eyes of the recovery strap, it prolongs the life of the strap by adding protection at its wear points (where it rubs against other items such as tow hooks, shackles, etc.). Our straps are made with quality in mind and ship fast. So don't wait until after your vehicle is stuck, order now and have the solution to the problem before the problem happens.

Heavy Duty Snatch Strap Features:
  • Nylon's stretchiness lessens the force applied to both the recovery vehicle and the object being recovered
  • 2:1 safety factor


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width3 in
Weight11 lbs
Ultimate Load Strength Weight Capacity48000 lbs
Working Load Weight Limit24000 lbs

Product Details

TypeRecovery/Tow Strap
MaterialNylon Webbing
Package Quantity1
ColorYellow
Manufacturers Part NumberTS2-320
BrandUS Cargo Control