Ancra® 49039-51 Heavy Duty Series E & A Decking/Shoring Beam 102"L
Write a Review
|
Questions & Answers (0)
Product Description
Ancra® 49039-51 Heavy Duty Series E & A Decking/Shoring Beam 102"L
Heavy Duty Series E & A Decking/Shoring Beam with an outer tube made from high strength aluminum alloy and a patented flat latch steel end channels for superior strength to weight ratio. Flat latch reduces damage during loading and unloading. Attaches to series E or A track with an adjustment range of 91.9" to 102.9". WLL of 3,000 lbs. for decking and 2,500 lbs. for shoring applications.
Heavy Duty Series E & A Decking/Shoring Beam with an outer tube made from high strength aluminum alloy and a patented flat latch steel end channels for superior strength to weight ratio. Flat latch reduces damage during loading and unloading. Attaches to series E or A track with an adjustment range of 91.9" to 102.9". WLL of 3,000 lbs. for decking and 2,500 lbs. for shoring applications.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.62 in |
| Height | 3.28 in |
| Weight | 20.5 lbs |
| Ultimate Load Strength Weight Capacity | 9000 / 7500 lbs |
| Working Load Weight Limit | 3000 Decking & 2500 Shoring lbs |
| Adjustable Length | 91-7/8 - 102-7/8 in |
Product Details
| Assembly Required | No |
| Type | Decking/Shoring Beam |
| Color | Silver |
| Series | Series E & A |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 49039-51 |
| Duty | Heavy |
| Brand | Ancra |