NK Medical Restraint Straps RS108, Heavy Duty, 108" Long, No Hooks
Write a Review
|
Questions & Answers (0)
Product Description
NK Medical Restraint Straps RS108, Heavy Duty, 108" Long, No Hooks
Long Restraint Straps fit all surgical tables at a fraction of the cost of straps from table manufacturers. Entire strap is easy to clean, simply wipe with soap and water or disinfectant. Strong, cam-style metal buckles with teeth lock securely. Fits tables with or without side rails. Latex-free mid-panel is 18"L x 5"W. Restraint Strap is 108"L x 2"W, does not include hooks.
Long Restraint Straps fit all surgical tables at a fraction of the cost of straps from table manufacturers. Entire strap is easy to clean, simply wipe with soap and water or disinfectant. Strong, cam-style metal buckles with teeth lock securely. Fits tables with or without side rails. Latex-free mid-panel is 18"L x 5"W. Restraint Strap is 108"L x 2"W, does not include hooks.
PRICE
$229.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 in |
| Width | 2 in |
Product Details
| Assembly Required | No |
| Cable Material | Neoprene Coated Nylon |
| Package Quantity | 1 |
| Description | Restraint Straps |
| Manufacturers Part Number | RS108 |
| For Use With | Stretchers |
| Brand | Novum Medical Products |
Warranty
| Warranty | 1 yr |