Extreme Tools EX 6-Drawer Tool Cart with Bumpers, 41-3/4"W x 25-3/4"D x 43"H, Black with Blue Trim
Write a Review
|
Questions & Answers (0)
Product Description
EX Tool Cart Series EX4106TC 41-3/4"W x 25-3/4"D 6-Drawer Tool Carts combine the convenience of a cart with the storage capacity of a cabinet. Our unique design allows you access to the top compartment/drawer whether the lid is opened or closed. The lid comes with a PVC laminated MDF work surface to provide a convenient work area. Patented Quick Release self-latching color-anodized aluminum drawer pulls open with just one hand and keep drawers securely closed. Drawers use heavy-duty, full-extension ball bearing slides load rated 100lbs for single slides and 200lbs for double slides. The cart's corners are covered in tough, impact-resistant non-marking bumpers. Four Mag Wheel 6-in x 2-in casters (2 locking swivel and 2 rigid) allow you to easily move the tool cart. We included our Power Tool Rack accessory which hangs on the side of the cart and keeps your power tools within easy reach. Partial - casters and side handle assembly required.
PRICE
$2,139.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41-3/4 in |
| Depth | 25-3/4 in |
| Height | 43 in |
| Weight | 302 lbs |
| Caster Size | 6 x 2 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Tool Cart |
| Color | Black/Blue |
| Series | EX Tool Cart |
| Number of Drawers | 6 |
| Capacity | 22967 |
| Slide Type | Ball Bearing |
| Material | Steel |
| Manufacturers Part Number | EX4106TCBKBL |
| Drawer Capacity | 100 |
| Locking System | Tubular Coded Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |