What's in the Box :
- DuroMax XPC12025C Triple Tap Extension Cord and Owner's Manual
Weights & Dimensions
| Length | 25 |
| Width | 2 in |
| Height | 2 in |
| Weight | 4 lbs |
| Cord Length | 25 ft |
| Gauge | 12 ga |
Product Details
| Cord Jacket | SJTW |
| Color | Yellow |
| Amperage | 15 A |
| Voltage Rating | 120 V |
| Wattage | 1875 W |
| Description | 25' Heavy Duty Triple Tap Extension Power Cord |
| Package Quantity | 1 |
| Number of Conductors | 3 |
| Manufacturers Part Number | XPC12025C |
| Conductors | 3 |
| Number of Receptacles | 3 |
| Brand | DuroMax |
Compliance & Certifications
| Certifications | UL Listed |