This versatile stack chair can be used in a multitude of settings from small to large. Use this chair in the church, office, classroom, training room or in the home. This chair will also make a great guest chair for keeping visitors comfortable during office meetings. You can create uniform, row seating with the included ganging bracket. Not only is this chair comfortable, but it is very durable featuring a heavy duty frame with bumper guards that will prevent the finish on the frame from being scratched when stacked. To make transporting even easier, equip yourself with the appropriate sized stack chair dolly. So when in need of temporary or permanent seating this multi-purpose stack chair is sure to meet the needs for any venue.
Flash Furniture Heavy Duty Stacking Chair with Arms - Vinyl - Black - Hercules Series - Pkg Qty 4
|
Questions & Answers (0)
Product Description
PRICE
$331.80 Sold in packages of 4 / $82.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 21 in |
| Height | 31 in |
| Weight Capacity | 550 lbs |
| Seat Width | 16-1/2 in |
| Seat Depth | 18 in |
| Seat Height | 18 in |
| Base | 4 Legged |
Product Details
| Frame Color Family | Silver |
| Stackable | Yes |
| Arm Type | Fixed |
| Manufacturers Part Number | XU-60154-BK-VYL-GG |
| Brand | Flash Furniture |
| Type | Guest / Side Chair |
| Series | Hercules |
| Casters | No |
| Style | Guest/Side Chair |
| Seat Color Family | Black |
| Description | Vinyl Stack Chair |
| Package Quantity | 4 |
| Frame Material | Metal |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |