Swingline® Heavy Duty Stapler, 160 Sheet Capacity, Platinum
Write a Review
|
Questions & Answers (0)
Product Description
Deluxe Heavy-Duty Stapler extends your limits with greater capacity. Powerfully staples up to 160 sheets of 20 lb. paper for added project efficiency. Offers durable all metal working components. Features adjustable full 2-5/8" throat depth for flexibility and control. Soft-touch materials for stapling comfort. Uses Swingline 1/4", 3/8", 1/2", 3/4" heavy-duty staples.
PRICE
$71.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-7/8 in |
| Width | 3-5/16 in |
| Height | 6-5/8 in |
Product Details
| Type | Heavy Duty Stapler |
| Color | Gray |
| Material | Metal |
| Type of Staple Used | Heavy Duty Staples |
| Package Quantity | 1 |
| Description | Heavy Duty Stapler |
| Manufacturers Part Number | SWI39002 |
| Sheet Capacity | 160 |
| Brand | Swingline |
Warranty
| Warranty | Lifetime Limited |