PaperPro® StackMaster 100 Heavy Duty Stapler, 100 Sheet Capacity, Black/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Stack Master 100 offers a 100-sheet capacity works with the pressure of just two fingers. Patented, staple-gun style internal mechanism that converts your finger pressure into 70 lb. of staple driving power. Ergonomic design for maximum usability. Offers a 2-5/8" throat depth. Stapler is designed for heavy-duty use. Uses heavy-duty staples.
PRICE
$105.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-4/5 in |
| Width | 2-4/5 in |
| Height | 8-1/3 in |
| Weight | 3 lbs |
Product Details
| Type | Heavy Duty Stapler |
| Staple Capacity | 210 |
| Color | Black |
| Material | Plastic/Metal |
| Type of Staple Used | Heavy Duty Staples |
| Description | StackMaster 100 Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | ACI1300 |
| Sheet Capacity | 100 |
| Brand | PaperPro |